ItemPage
PCE

FRENZELIT Gasket Isotherm 800 200m 6x6

Series: Isotherm

Type: Isotherm 800

ERIKS item #:     11018265

Manufacturer partnumber: 3436069906

Product features    

Attribute     Value    
Max. temperature (°C) 700
Shape Square
Width (mm) 6
Colour Green
Roller length 200