ItemPage
PCE

FRENZELIT Gasket Isotherm 800 25m 25x25

Series: Isotherm

Type: Isotherm 800

ERIKS item #:     11294506

Manufacturer partnumber: 3436069925

Product features    

Attribute     Value    
Max. temperature (°C) 700
Shape Square
Width (mm) 25
Colour Green
Roller length 25