ItemPage
PCE

FRENZELIT Gasket Isotherm 800 50m 12x12

Series: Isotherm

Type: Isotherm 800

ERIKS item #:     11294508

Manufacturer partnumber: 3436069912

Product features    

Attribute     Value    
Max. temperature (°C) 700
Shape Square
Width (mm) 12
Colour Green
Roller length 50