ItemPage
MTR

ARMAFLEX Insulating tube AF/ARMAFLEX AF4-10

ERIKS item #:     10041691

Manufacturer partnumber: AF-4-010

 
2 per package

Product features    

Attribute     Value    
Material Elastomeric foam
Internal diameter (mm) 11
Thickness (mm) 15.5
Outer diameter, pipe (mm) 10
Maximum medium temperature (continuous) (°C) 110
Thermal conductivity (W/(m.K)) 0.033
Fire class B-s3-d0