ItemPage
PCE

VARIOFIT Drum roller, 250kg, polyamide rollers

ERIKS item #:     23862785

Catalogue item no 1: 3020.5584

EAN:     4035694003392

Manufacturer partnumber: SW-610.000

 
Price (Per piece):
€96.70
Login to see your conditions

Drum roller

•    For 200 l steel drums
Welded steel construction, powder-coated in RAL 5010 gentian blue.
•     Suitable for upright transport
4 castors with thermoplastic rubber tyres, 2 with brake
Wheel hubs with sliding bearing.

Product features    

Attribute     Value    
Load (kg) 250
Load-bearing capacity (kg) 250
Weight (kg) 7