ProductPage

VARIOFIT Drum trolley

Drum cart with full rubber or pneumatic tyres

•    Sturdy construction
Welded steel tube, powder-coated in RAL 5010 gentian blue.
Permanent surface protection.
•    With full rubber or pneumatic tyres
Wheels available with full rubber tyres Ø 250x60 mm or pneumatic tyres Ø 260x85 mm.
Hubs with ball bearings.
For all 200 litre drums with rim (only recommended for plastic drums under certain circumstances).
•     Optional puncture resistant tyres at an additional charge

Load-bearing capacity (kg): 250
Weight (kg)
Clear filter      (2 of the 2 items displayed)
Barrel cart, 250kg, solid rubber tyres 250x60mm VARIOFIT Barrel cart, 250kg, solid rubber tyres 250x60mm ERIKS Item #: 23862647

Catalogue item no 1: 3020.5438

 
Price (Per piece):
€199.60
Drum trolley, 250kg, pneumatic tyres 260x85mm VARIOFIT Drum trolley, 250kg, pneumatic tyres 260x85mm ERIKS Item #: 23862648

Catalogue item no 1: 3020.5439

 
Price (Per piece):
€199.60
Load-bearing capacity (kg): 250
Weight (kg)
Clear filter      (2 of the 2 items displayed)

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team