ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

REMA Beam lift clamp CBV-3.0, load capacity 3000kg

ERIKS item #:     23795697

Catalogue item no 1: 3024.5688

Catalogue item no 2: 30245688

EAN:     8717365023101

 
Price (Per piece):
€423.90
Login to see your conditions

Product features    

Attribute     Value    
Lifting capacity (kg) 3000
Max. size opening (mm) 25
Suitable for H-profile Yes
With quick-lock Yes
Weight (kg) 16