ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PR

REMA Pipe clamp CPH-6.0 load capacity 6000kg

ERIKS item #:     23795710

Catalogue item no 1: 3024.5702

EAN:     8717365093616

Price (Per pair):
€349.20
Login to see your conditions

Product features    

Attribute     Value    
Lifting capacity (kg) 3000
Max. size opening (mm) 50
Weight (kg) 6.6