ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PR

REMA Pipe clamp CPH-8.0 load capacity 8000kg

ERIKS item #:     23795711

Catalogue item no 1: 3024.5703

EAN:     8717365093623

Price (Per pair):
€436.50
Login to see your conditions

Product features    

Attribute     Value    
Lifting capacity (kg) 4000
Max. size opening (mm) 70
Weight (kg) 8