ProductPage

FORMAT Long lever ratchet lashing strap with two U-RP hooks

Long handle ratchet lashing strap, two piece, with U-RP hooks

•     Galvanised tension ratchet and manual lever safety
Low wear and tear, permanently sturdy. The flat design allows for work in
tight spaces.
Long tension lever (approx. 325 mm) and optimum transmission (20 ratchet teeth).
•    Professional quality
Highly stretched polyester fibre, chafing and abrasion proof.
Band width 50 mm with low elongation and traction strength
and galvanised hook.
•     Authorised traction
Direct: 2500 daN.
Strapping: 5000 daN.
STF (Standard Tension Force): 600 daN.



Illustration shows the long handle ratchet lashing strap with RP hooks (example illustration). Please take the illustration of U-RP hooks from the detailed diagram.

Length (m)
Width (mm): 50
Clear filter      (3 of the 3 items displayed)
Long lever lashing strap 6m 50mm 5t, U-hooks FORMAT Long lever lashing strap 6m 50mm 5t, U-hooks ERIKS Item #: 12970544

Catalogue item no 1: 3060.4672

 
Price (Per piece):
€19.06
Long lever lashing strap 8m 50mm 5t, U-hooks FORMAT Long lever lashing strap 8m 50mm 5t, U-hooks ERIKS Item #: 12970542

Catalogue item no 1: 3060.4673

 
Price (Per piece):
€20.50
Long lever lashing strap 10m 50mm 5t, U-hooks FORMAT Long lever lashing strap 10m 50mm 5t, U-hooks ERIKS Item #: 12970537

Catalogue item no 1: 3060.4674

 
Price (Per piece):
€22.15
Length (m)
Width (mm): 50
Clear filter      (3 of the 3 items displayed)