ProductPage

REMA Luggage strap 25 mm wide SBIG LC 400 daN

Product documents

Document Document type
Product overview

System IG LC
Type: SBIG
Lashing strap 25 mm wide.
Characteristics: According to EN 12195-2.
Little stretch in the strap reduces the risk of re-tensioning.

Stock item
Bestseller
Length (m)
Width (mm): 25
Clear filter      (3 of the 3 items displayed)
Cargo lashing SBIG-103 length 3m endless REMA Cargo lashing SBIG-103 length 3m endless ERIKS Item #: 11621348

Catalogue item no 1: 8504833590

 
Price (Per piece):
€4.05
Cargo lashing SBIG-105 length 5m endless REMA Cargo lashing SBIG-105 length 5m endless ERIKS Item #: 23794947

Catalogue item no 1: 8504833591

 
Price (Per piece):
€4.64
Cargo lashing SBIG-107 length 7m endless REMA Cargo lashing SBIG-107 length 7m endless ERIKS Item #: 23794948

Catalogue item no 1: 8504833592

 
Price (Per piece):
€5.09
Stock item
Bestseller
Length (m)
Width (mm): 25
Clear filter      (3 of the 3 items displayed)