ProductPage

FORMAT One-piece ratchet lashing strap 35 mm wide

Ratchet lashing strap, one-piece

•    Professional quality
Made of 100% high strength, wear and abrasion-resistant polyester. Strongly stretched strap, band width 35 mm, with low elongation and traction strength.
•     Authorised traction
Direct: 1000 daN.
Strapping: 2000 daN.
    Tested safety according to DIN EN 12195-2
GS-tested by the trade association for vehicle ownership.

Stock item
Bestseller: yes
Length (m)
Width (mm): 35
Clear filter      (2 of the 2 items displayed)
Ratchet lashing strap, 36mm, 6m one piece FORMAT Ratchet lashing strap, 36mm, 6m one piece ERIKS Item #: 11823556

Catalogue item no 1: 3099.1550

Catalogue item no 2: 11600439

 
Price (Per piece):
€10.92
Ratchet lashing strap, 35mm, 8m one piece FORMAT Ratchet lashing strap, 35mm, 8m one piece ERIKS Item #: 11823557

Catalogue item no 1: 3099.1551

Catalogue item no 2: 11600440

 
Price (Per piece):
€12.72
Stock item
Bestseller: yes
Length (m)
Width (mm): 35
Clear filter      (2 of the 2 items displayed)