ItemPage
PCE

FORMAT Ratchet lashing strap, 50mm, 8m one piece

ERIKS item #:     11823563

Catalogue item no 1: 3099.1571

Catalogue item no 2: 11600446

EAN:     4317784442015

Manufacturer partnumber: 4317784442015

 
Price (Per piece):
€15.81
Login to see your conditions

Load securing equipment, ratchet lashing strap, 2000 daN FORMAT

•    Professional quality
Made of 100% high strength, wear and abrasion-resistant polyester. Strongly stretched strap, band width 50 mm with low elongation and traction strength.
•     Authorised traction
Direct: 2000/2500 daN.
Strapping: 4000/5000 daN.
    Tested safety according to DIN EN 12195-2
GS-tested by the trade association for vehicle ownership.

Product features    

Attribute     Value    
Length (m) 8
Width (mm) 50