ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

FORMAT Ratchet lashing strap, B: 50mm L: 6m one piece

ERIKS item #:     12327106

Catalogue item no 1: 3090.0345

EAN:     4317784486385

Manufacturer partnumber: 4317784486385

 
Price (Per piece):
€15.04
Login to see your conditions

Load securing equipment, ratchet lashing strap, 2500 daN FORMAT

•    Professional quality
Made of 100% high strength, wear and abrasion-resistant polyester. Strongly stretched strap, band width 50 mm with low elongation and traction strength.
•     Authorised traction
Direct: 2000/2500 daN.
Strapping: 4000/5000 daN.
    Tested safety according to DIN EN 12195-2
GS-tested by the trade association for vehicle ownership.

Product features    

Attribute     Value    
Length (m) 6
Width (mm) 50