ProductPage

FORMAT Two-piece ratchet lashing strap with carabiner hooks 35 mm wide

Ratchet lashing strap, twisted snap hooks, two piece

•    Professional quality
Made of 100% high strength, wear and abrasion-resistant polyester. Strongly stretched strap, band width 35 mm, with low elongation and traction strength.
•     Authorised traction
Direct: 1000 daN.
Strapping: 2000 daN.
    Tested safety according to DIN EN 12195-2
GS-tested by the trade association for vehicle ownership.

Length (m)
Width (mm): 35
Clear filter      (2 of the 2 items displayed)
Ratchet lashing strap 35mm, 6m K hook FORMAT Ratchet lashing strap 35mm, 6m K hook ERIKS Item #: 11823561

Catalogue item no 1: 3099.1554

Catalogue item no 2: 11600443

 
Price (Per piece):
€19.11
Ratchet lashing strap 36mm, 8m K hook FORMAT Ratchet lashing strap 36mm, 8m K hook ERIKS Item #: 11823560

Catalogue item no 1: 3099.1555

Catalogue item no 2: 11600444

 
Price (Per piece):
€20.91
Length (m)
Width (mm): 35
Clear filter      (2 of the 2 items displayed)