ProductPage

FORMAT Two-piece ratchet lashing strap with claw hooks 50 mm wide

Ratchet lashing strap, frame hooks, two piece, 2500 daN


•    Professional quality
Made of 100% high strength, wear and abrasion-resistant polyester. Strongly stretched strap, band width 50 mm with low elongation and traction strength.
•     Authorised traction
Direct: 2000/2500 daN.
Strapping: 4000/5000 daN.
    Tested safety according to DIN EN 12195-2
GS-tested by the trade association for vehicle ownership.

Length (m)
Width (mm): 50
Clear filter      (6 of the 6 items displayed)
Ratchet lashing strap, 50mm, 6m claw hooks FORMAT Ratchet lashing strap, 50mm, 6m claw hooks ERIKS Item #: 11823571

Catalogue item no 1: 3099.1579

Catalogue item no 2: 11600454

 
Price (Per piece):
€16.33
Ratchet lashing strap, claw hooks, B: 50mm L: 6m two pieces FORMAT Ratchet lashing strap, claw hooks, B: 50mm L: 6m two pieces ERIKS Item #: 12327108

Catalogue item no 1: 3090.0355

 
Price (Per piece):
€17.56
Ratchet lashing strap, claw hooks, B: 50mm L: 8m two pieces FORMAT Ratchet lashing strap, claw hooks, B: 50mm L: 8m two pieces ERIKS Item #: 12327112

Catalogue item no 1: 3090.0375

 
Price (Per piece):
€19.62
Ratchet lashing strap, 50mm, 8m claw hooks FORMAT Ratchet lashing strap, 50mm, 8m claw hooks ERIKS Item #: 11823572

Catalogue item no 1: 3099.1580

Catalogue item no 2: 11600455

 
Price (Per piece):
€17.82
Ratchet lashing strap, 50mm, 10m claw hooks FORMAT Ratchet lashing strap, 50mm, 10m claw hooks ERIKS Item #: 11823573

Catalogue item no 1: 3099.1581

Catalogue item no 2: 11600456

 
Price (Per piece):
€19.88
Ratchet lashing strap 50mm two-piece, 10m frame holder FORMAT Ratchet lashing strap 50mm two-piece, 10m frame holder ERIKS Item #: 12327116

Catalogue item no 1: 3090.0395

 
Price (Per piece):
€21.94
Length (m)
Width (mm): 50
Clear filter      (6 of the 6 items displayed)