ProductPage

FORMAT Two-piece ratchet lashing strap with RP hooks 50 mm wide

Ratchet lashing strap, RP hooks, two piece, 2500 daN

•    Professional quality
Made of 100% high strength, wear and abrasion-resistant polyester. Strongly stretched strap, band width 50 mm with low elongation and traction strength.
•     Authorised traction
Direct: 2000/2500 daN.
Strapping: 4000/5000 daN.
    Tested safety according to DIN EN 12195-2
GS-tested by the trade association for vehicle ownership.

Length (m)
Width (mm): 50
Clear filter      (3 of the 3 items displayed)
Ratchet lashing strap, claw hooks, double B: 50mm L: 8m two pieces FORMAT Ratchet lashing strap, claw hooks, double B: 50mm L: 8m two pieces ERIKS Item #: 12327111

Catalogue item no 1: 3090.0370

 
Price (Per piece):
€19.62
Ratchet lashing strap 50mm, 8m RP hook FORMAT Ratchet lashing strap 50mm, 8m RP hook ERIKS Item #: 11823566

Catalogue item no 1: 3099.1574

Catalogue item no 2: 11600449

 
Price (Per piece):
€17.82
Ratchet lashing strap, claw hooks, double B: 50mm L: 10m two pieces FORMAT Ratchet lashing strap, claw hooks, double B: 50mm L: 10m two pieces ERIKS Item #: 12327115

Catalogue item no 1: 3090.0390

 
Price (Per piece):
€21.94
Length (m)
Width (mm): 50
Clear filter      (3 of the 3 items displayed)