ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

Suction pad 100kg load capacity 3 heads

ERIKS item #:     12326806

Catalogue item no 1: 3060.3010

EAN:     4010122603016

Manufacturer partnumber: 4010122603016

 
Price (Per piece):
€102.58
Login to see your conditions

Suction lift/plate lift, universal suction lift with hand pump in a case
Aluminium body, particularly suitable for large panes. With plastic-coated handle, TÜV-tested, certified with GS symbol.

Product features    

Attribute     Value    
Lifting capacity (kg) 100
Diameter suction cup 1 (mm) 120