ItemPage
PCE

VERIBOR Suction pad 30kg load capacity 1 head

ERIKS item #:     12326802

Catalogue item no 1: 3060.3003

EAN:     4010122600015

Manufacturer partnumber: 4010122600015

 
Price (Per piece):
€73.48
Login to see your conditions

Suction lift/plate lift, universal suction lift with hand pump in a case
Aluminium body, easy to operate with one hand. TÜV-tested, certified with GS symbol.

Product features    

Attribute     Value    
Lifting capacity (kg) 30
Diameter suction cup 1 (mm) 120