ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

Suction pad, aluminium, 70kg load capacity, 602.0 BL

ERIKS item #:     12326804

Catalogue item no 1: 3060.3008

EAN:     4010122602019

Manufacturer partnumber: 4010122602019

 
Price (Per piece):
€81.28
Login to see your conditions

Suction lift/plate lift, universal suction lift with hand pump in a case
Aluminium body proven a thousand times over. Plastic-coated handle, TÜV-tested, certified with GS symbol.

Product features    

Attribute     Value    
Lifting capacity (kg) 70
Diameter suction cup 1 (mm) 120