ProductPage

Workplace crane type L 1500/2000

Light construction crane F500 PKS/F1000 PKS/L 1500/L 2000

•    Sturdy steel constructions
Load bearing capacity 500 to 2000 kg.
For load transport in workshops or warehouses or for repair work.
Reliable compact hydraulics.
Hook connects to the wheels.
•    Lifting
Type F500/1000 PKS via single effect hand pump, special pump with 80 mm lifting path without load, 20 mm with a load per lifting unit.
Type L 1500/2000 via double effect hand pump.
•    Lowering
Via spring loaded lowering valve, load adjustable at any height.
•    Driving
By hand with or without load, parallel trolley, drives around Euro pallets.
•    Steering
With a simple pull on the handlebars.
•     Simple assembly
Type F500/1000 PKS can be folded up by one person in a few steps.
Type L 1500/2000 possible to disassemble in a few steps.
•    Delivery
Fully ready to operate including swivel hook and hydraulic oil.
2-Year Warranty.

Weight (kg)
Hoisting load (kg)
Model
Clear filter      (2 of the 2 items displayed)
Light construction crane 1500 - 500kg Light construction crane 1500 - 500kg ERIKS Item #: 12963044

Catalogue item no 1: 3060.8109

 
Price (Per piece):
€3,090.00
Light construction crane 2000 - 600kg Light construction crane 2000 - 600kg ERIKS Item #: 11930185

Catalogue item no 1: 3060.8110

 
Price (Per piece):
€3,428.43
Weight (kg)
Hoisting load (kg)
Model
Clear filter      (2 of the 2 items displayed)

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team