ItemPage
PCE

FORMAT Slide coupling 16mm-bl lubricating nipple

ERIKS item #:     23429744

Catalogue item no 1: 3011.1261

Catalogue item no 2: 95490015;23429744

EAN:     4317784091305

Manufacturer partnumber: 4317784091305

 
Price (Per piece):
€4.15
Login to see your conditions

Accessories for hand lever grease gun
Design: Sliding coupling M10 x 1 for flat grease nipple 16 mm

Application: Suitable for hand lever grease guns (order no. 9543).

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team