ItemPage
PCE

FORMAT Slide coupling 22mm-bl lubricating nipple

ERIKS item #:     23429745

Catalogue item no 1: 3011.1262

Catalogue item no 2: 95490020;23429745

EAN:     4317784286725

Manufacturer partnumber: 4317784286725

 
Price (Per piece):
€12.70
Login to see your conditions

Accessories for hand lever grease gun
Design: Sliding coupling M10 x 1 for flat grease nipple 22 mm

Application: Suitable for hand lever grease guns (order no. 9543).