ProductPage

FORMAT Machine taper pin reamer, HSS type 1510

Product documents

Document Document type
Product overview

Design: HSS, DIN 2179 with left spiral approx. 45°. The uneven tooth pitch ensure chatter-free and accurate drilling. With cylinder shank Bright surface

Application: For reaming conical holes for taper pins according to DIN 1, DIN 258, DIN 1447, DIN 7977 and DIN 7978. Perfectly suited for single and serial production. Optimum angle accuracy for the reamed hole when using a floating reamer chuck. Pre-drill with a pin drill (order no. 1052).
Particularly suitable for steels up to 500 N/mm² in strength such as non-ferrous metals, plastics, steels up to 1000 N/mm² amd casting materials.

Type: Machine reamer
Diameter (mm)
Cutting length (mm)
Total length (mm)
Holding system: Cylindrical
DIN standard: 2179
Material: HSS-co
Clear filter      (9 of the 9 items displayed)
Hand cone reamer DIN9 HSS 2.0mm FORMAT Hand cone reamer DIN9 HSS 2.0mm ERIKS Item #: 23411076

Catalogue item no 1: 15100200

 
Price (Per piece):
€25.91
Hand cone reamer DIN9 HSS 2.50mm FORMAT Hand cone reamer DIN9 HSS 2.50mm ERIKS Item #: 23411077

Catalogue item no 1: 15100250

 
Price (Per piece):
€30.97
Hand cone reamer DIN2179 HSS 3.0mm FORMAT Hand cone reamer DIN2179 HSS 3.0mm ERIKS Item #: 23411078

Catalogue item no 1: 15100300

 
Price (Per piece):
€28.16
Hand cone reamer DIN2179 HSS 4.0mm FORMAT Hand cone reamer DIN2179 HSS 4.0mm ERIKS Item #: 23411079

Catalogue item no 1: 15100400

 
Price (Per piece):
€28.43
Hand cone reamer DIN2179 HSS 5.0mm FORMAT Hand cone reamer DIN2179 HSS 5.0mm ERIKS Item #: 23411080

Catalogue item no 1: 15100500

 
Price (Per piece):
€30.31
Hand cone reamer DIN2179 HSS 6.0mm FORMAT Hand cone reamer DIN2179 HSS 6.0mm ERIKS Item #: 23411081

Catalogue item no 1: 15100600

 
Price (Per piece):
€34.74
Hand cone reamer DIN2179 HSS 8.0mm FORMAT Hand cone reamer DIN2179 HSS 8.0mm ERIKS Item #: 23411082

Catalogue item no 1: 15100800

 
Price (Per piece):
€51.76
Hand cone reamer DIN2179 HSS 10.0mm FORMAT Hand cone reamer DIN2179 HSS 10.0mm ERIKS Item #: 23411083

Catalogue item no 1: 15101000

 
Price (Per piece):
€66.19
Hand cone reamer DIN2179 HSS 12.0mm FORMAT Hand cone reamer DIN2179 HSS 12.0mm ERIKS Item #: 23411084

Catalogue item no 1: 15101200

 
Price (Per piece):
€82.76
Type: Machine reamer
Diameter (mm)
Cutting length (mm)
Total length (mm)
Holding system: Cylindrical
DIN standard: 2179
Material: HSS-co
Clear filter      (9 of the 9 items displayed)