ItemPage
PCE

HUVEMA Column drilling machine HU 30FP-2 Super - Vario - 400V 1,5 kW

ERIKS item #:     12582901

EAN:     8718242081405

Manufacturer partnumber: 11112

 
Price (Per piece):
€2,785.00
Login to see your conditions

Elegant drilling machine in high quality execution. Perfectly equipped for professional use.Emergency stop easily accessible. The machines are supplied completely built up and delivered with safety glasses and earplugs. Noise level is low.

Product features    

Attribute     Value    
Motor power (kW) 1,5
Voltage (V) 400
Max. distance spindle table (mm) 750
Weight (kg) 198
Drilling depth (mm) 125
Max. drill diameter (mm) 30
Spindle speed range (rpm) 100 - 2500 Vario
Spindle taper MT3
Number of speeds 2
Distance spindle-column (mm) 209
Table dimensions l x w (mm) 395 x 285
Column diameter (mm) 92

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team