ItemPage
PCE

HUVEMA Column drilling machine HU 45 Industry - 400V 1,8 kW

ERIKS item #:     23520406

EAN:     8718242081320

Manufacturer partnumber: 11095

 
Price (Per piece):
€2,950.00
Login to see your conditions

The HU 45 Industry is a professional v-belt driven drilling machine, it has powerful, smooth and precise operation. Equipped with 2 speed left and right motor, adjustable depth stop, cooling table with cooling unit integrated in the base. It is supplied with a quick-acting drill chuck and machine light, plus the table can be tilted. The auto stop switch is activated when the v-belt cover is opened. This machine is suited for continuous production up to 40 mm. This machine is a unique design of Huvema and has been constantly developed and improved over the past 25 years!

Product features    

Attribute     Value    
Motor power (kW) 1,8
Voltage (V) 400
Weight (kg) 300
Package size 2040x1030x600
Drilling depth (mm) 100
Max. drill diameter (mm) 40
Spindle speed range (rpm) 105 - 1257
Table dimensions l x w (mm) 320 x 400
Distance spindle-column (mm) 220
Socket (mm) 390 x 650
Number of speeds 8
Column diameter (mm) 95
Spindle taper MT4

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team