ItemPage
PCE

HUVEMA Gear wheel drilling machine HU 25 T - 400V 0,75 kW

ERIKS item #:     23520414

EAN:     8718242080941

Manufacturer partnumber: 11280

 
Price (Per piece):
€1,960.00
Login to see your conditions

Gear wheel driven bench drilling machine with a powerful 2 speed motor. The spindle can turn both clockwise and counter clockwise. The machine is equipped with a tool ejector and a high quality polycarbonate drill chuck cover that complies with the latest safety standards. The emergency stop can be reached easily. Should the machine get stuck, the synthetic break wheel prevents it from being damaged.

Product features    

Attribute     Value    
Motor power (kW) 0,75
Voltage (V) 400
Max. distance spindle table (mm) 410
Weight (kg) 220
Package size 520x740x1050
Drilling depth (mm) 150
Max. drill diameter (mm) 25
Spindle speed range (rpm) 100-2900
Height (mm) 1230
Spindle taper MT3
Socket (mm) 300x300
Number of speeds 16
Column diameter (mm) 94
Distance spindle-column (mm) 225

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team