ItemPage
PCE

HUVEMA Gear wheel drilling machine HU 25 TK- 400V 0,75 kW

ERIKS item #:     11933961

EAN:     8718242080989

Manufacturer partnumber: 11281

 
Price (Per piece):
€2,685.00
Login to see your conditions

The HU 25 TK is a gear wheel driven drilling machine with a powerful 2 speed motor. The head height is adjustable over a rack, the spindle can turn both clockwise and counter clockwise. The machine is equipped with a tool ejector and a high quality polycarbonate drill chuck cover that complies with the latest safety standards, the emergency stop can be reached easily. The table height can be adjusted over a rack and clamped with an eccentric clamp. The head can be rotated; it is also supplied with a cooling table.

Product features    

Attribute     Value    
Motor power (kW) 0,75
Voltage (V) 400
Max. distance spindle table (mm) 600
Weight (kg) 340
Drilling depth (mm) 150
Package size 1850x700x1050
Max. drill diameter (mm) 25
Spindle speed range (rpm) 100-2900
Distance spindle-column (mm) 225
Column diameter (mm) 94
Spindle taper MT3
Number of speeds 16
Height (mm) 1900
Socket (mm) 400x550
Table diameter (mm) 390

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team