ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

HUVEMA Highspeed drilling machine HU 16 HS - 230V 0,75 kW

ERIKS item #:     12684430

EAN:     8718242081221

Manufacturer partnumber: 11091

 
Price (Per piece):
€1,950.00
Login to see your conditions

Heavy duty v-belt driven column drilling machine with variable speed.

Eigenschappen:
head height adjustable
swivelling head
flexible LED light
quick-acting drill chuck 3-16 mm (B16)
t slots
high speed

Opmerking:
- 230V

Product features    

Attribute     Value    
Motor power (kW) 0,75
Voltage (V) 400
Weight (kg) 110
Max. drill diameter (mm) 16
Spindle speed range (rpm) 400-5000
Socket (mm) 530x365
Spindle taper MT2
Column diameter (mm) 75