ItemPage
PCE

HUVEMA Industrial drilling machine HU 30 TI - 400V 1,0 - 1,5 kW

ERIKS item #:     23520420

EAN:     8718242077217

Manufacturer partnumber: 11311

 
Price (Per piece):
€4,704.38
Login to see your conditions

This column drilling machine has hardened and ground gear wheels. The drilling depth can be set using the adjustable depth stop. Fitted with a tool ejector and 2 speed motor. The spindle turns both clockwise and counter clockwise. With autofeed. The drill chuck cover is equipped with an autostop switch.

Product features    

Attribute     Value    
Motor power (kW) 1 - 1,5
Voltage (V) 400
Weight (kg) 440
Drilling depth (mm) 135
Package size 950x580x2250
Max. drill diameter (mm) 30
Spindle speed range (rpm) 72-2600
Number of speeds 12
Feed range longitudinal/cross 0,1-0,2-0,3
Socket (mm) 500x450
Height (mm) 2120
Column diameter (mm) 120
Table dimensions l x w (mm) 370x360
Spindle taper MT3
Tapping capacity M20

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team