ItemPage
PCE

HUVEMA Industrial milling machine HU 1250 B Topline - 400V 5,5 KW

ERIKS item #:     12432200

EAN:     8718242078603

Manufacturer partnumber: 30880

 
Price (Per piece):
€60,450.00
Login to see your conditions

High quality industrial horizontal milling machine equipped with Huron 3D head. Suited for horizontal and vertical milling work. The machine has automatic feed and rapid traverse on all directions. Available with Teach-in control system, available with table protection or casing.

Product features    

Attribute     Value    
Weight (kg) 3200
Speed vertical spindle 1200
Distance spindle-table (mm) 50 - 520
Motor power vertical (kW) 5.5
Longitudinal table travel X - 1250, Y - 540, Z-470
Max. weight work piece (kg) 1000
Distance spindle column (mm) 500
Number of slots 4
Head movement (°) 360
Connection voltage (V) 400
Vertical table travel (mm) 470
Rapid travel X,Y - 2000, Z - 0,7
Spindle taper DIN 2080 ISO 50
Table dimensions l x w (mm) 1800 x 400
Feed range longitudinal/cross (mm/min) X,Y 16 - 1200, Z 8 - 450
No. of speeds vertical spindle 12

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team