ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

HUVEMA Drilling tapping machine HU 20 Supertap - 230V 0,75 kW

ERIKS item #:     12582902

EAN:     8718242081351

Manufacturer partnumber: 11107

 
Price (Per piece):
€2,100.00
Login to see your conditions

Drilling/tapping machine for frequent use. Runs very smoothly and is beautifully finished. The table can be tilted and turned and the column is extra wide. Tapping can be done very easily with the patented tapping system.

Product features    

Attribute     Value    
Weight (kg) 96
Tapping capacity M10
Table dimensions l x w (mm) 280x280
Max. distance spindle table (mm) 420
Connection voltage (V) 230
Column diameter (mm) 80
Drilling depth (mm) 90
Diameter bottom (mm) 470x280
Spindle taper MT2
Spindle speed range (rpm) from 150 to 2500
Max. drill diameter (mm) 20
Distance spindle-column (mm) 180