|
KÄRCHER
Basic floor cleaner RM 69 ASF 10l
ERIKS Item #: 23883787
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "basic floor cleaner rm 69 asf 10l",
"item_id": "gr0000000860260",
"material_number": "23883787",
"price": "0",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0177_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KÄRCHER
Oil/grease solvent RM 31 ASF 10l
ERIKS Item #: 23883772
Catalogue item no 1: 5
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "oil/grease solvent rm 31 asf 10l",
"item_id": "gr0000000860670",
"material_number": "23883772",
"price": "64.98",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0177_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oil/grease solvent rm 31 asf 10l",
"item_id": "gr0000000860670",
"material_number": "23883772",
"price": "64.98",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0177_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KÄRCHER
Cleaner RM 81 ASF 10l
ERIKS Item #: 23883790
Catalogue item no 1: 5
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "cleaner rm 81 asf 10l",
"item_id": "gr0000000863131",
"material_number": "23883790",
"price": "75.19",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0177_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cleaner rm 81 asf 10l",
"item_id": "gr0000000863131",
"material_number": "23883790",
"price": "75.19",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0177_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KÄRCHER
Oil/grease solvent RM 31 ASF 20l
ERIKS Item #: 23883774
Catalogue item no 1: 5
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "oil/grease solvent rm 31 asf 20l",
"item_id": "gr0000000865744",
"material_number": "23883774",
"price": "119.22",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0177_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oil/grease solvent rm 31 asf 20l",
"item_id": "gr0000000865744",
"material_number": "23883774",
"price": "119.22",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0177_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
KÄRCHER
Floor cleaner RM 755 ES 10l
ERIKS Item #: 23883805
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "floor cleaner rm 755 es 10l",
"item_id": "gr0000000866706",
"material_number": "23883805",
"price": "0",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0177_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
KÄRCHER
System maintenance RM 110 advance 1l advance 1
ERIKS Item #: 12333380
Catalogue item no 1: 5
Catalogue item no 2: 23166654
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "system maintenance rm 110 advance 1l advance 1",
"item_id": "gr0000001057625",
"material_number": "12333380",
"price": "10.25",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0177_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "system maintenance rm 110 advance 1l advance 1",
"item_id": "gr0000001057625",
"material_number": "12333380",
"price": "10.25",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0177_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|