ItemPage
PCE

HUVEMA Aluminium saw TL 400 AA - 400V 3 kW

ERIKS item #:     11934075

EAN:     8718242078917

Manufacturer partnumber: 16875

 
Price (Per piece):
€13,260.00
Login to see your conditions

Aluminium sawing machine for frequent (continuous) use. The machine's pneumatic control enables it to saw automatically, with the addition of standard horizontal pneumatic clamps, again ideal for very flexible workshop and production use. The sawing machine has an oil nebuliser for better sawing results. The saw feed is adjustable, and the machine is supplied complete with a 400mm TCT saw blade, and an air gun.

Product features    

Attribute     Value    
Rated power (kW) 3
Rotational speed (rpm) 3,000
Sawing capacity 45° rectangular (mm) 160x 170
Sawing capacity 45° round (mm) 115
Sawing capacity 45° square (mm) 100
Sawing capacity 90° rectangular (mm) 250 x 85
Sawing capacity 90° round (mm) 130
Sawing capacity 90° square (mm) 110
Stroke length (mm) 500
Saw blade diameter (mm) 400 x 50
Packaging (mm) 900 x 1000 x 1400
Weight (kg) 320
Connection voltage (V) 400