ItemPage
PCE

HUVEMA Aluminium saw TL 500 A - 400V 4 kW

ERIKS item #:     11934076

EAN:     8718242078658

Manufacturer partnumber: 16877

 
Price (Per piece):
€9,750.00
Login to see your conditions

Aluminium sawing machine for frequent (continuous) use. The machine's pneumatic control enables it to saw automatically, with the addition of standard horizontal pneumatic clamps, again ideal for very flexible workshop and production use. The sawing machine has an oil nebuliser for better sawing results. The saw feed is adjustable, and the machine is supplied complete with a 500mm TCT saw blade, and an air gun.

Product features    

Attribute     Value    
Rated power (kW) 4
Rotational speed (rpm) 3,000
Sawing capacity 45° rectangular (mm) 145 x 120
Sawing capacity 45° round (mm) 180
Sawing capacity 45° square (mm) 120
Sawing capacity 90° rectangular (mm) 300 x 125
Sawing capacity 90° round (mm) 180
Sawing capacity 90° square (mm) 150
Saw blade diameter (mm) 500 x 50
Packaging (mm) 1200x1100x1500
Weight (kg) 430
Connection voltage (V) 400