ItemPage
PCE

HUVEMA Aluminium saw TL 600 A - 400V 4 kW

ERIKS item #:     12432157

EAN:     8718242078795

Manufacturer partnumber: 16861

 
Price (Per piece):
€10,530.00
Login to see your conditions

This new Huvema aluminium saw has a massive cutting capacity and a super strong construction for demanding applications and is fully loaded with standard equipment. This machine is truly a market beating package. This aluminium sawing machine is for frequent (continuous) use. The machine's pneumatic control enables it to saw automatically, with the addition of standard horizontal pneumatic clamps, again ideal for very flexible workshop and production use. The sawing machine has an oil nebuliser for better sawing results. The saw feed is adjustable, and the machine is supplied complete with a 600mm TCT saw blade, and an air gun.

Product features    

Attribute     Value    
Rated power (kW) 4
Rotational speed (rpm) 3,000
Sawing capacity 45° rectangular (mm) 280 x 160
Sawing capacity 45° round (mm) 230
Sawing capacity 45° square (mm) 160
Sawing capacity 90° rectangular (mm) 310 x 150
Sawing capacity 90° round (mm) 230
Sawing capacity 90° square (mm) 200
Saw blade diameter (mm) 600 x 50
Packaging (mm) 1300 x 1220 x 1635
Weight (kg) 500
Connection voltage (V) 400