ItemPage
PCE

HUVEMA Aluminium saw TLG 352 SA - 400V 1,5 kW

ERIKS item #:     11934073

EAN:     8718242078276

Manufacturer partnumber: 16868

 
Price (Per piece):
€4,899.38
Login to see your conditions

Aluminium sawing machine for frequent use, with adjustable back fence for increased capacity. Ideal for flexible workshop use, with left and right mitre cutting, quickly set by the free rotating table, fully enclosed cutting zone for maximum operator safety. The machine is controlled manually, the work pieces are clamped pneumatically. The sawing machine has an oil nebuliser for better sawing results. The machine is supplied complete with a TCT 350mm saw blade and an air gun, it can be set at an angle of 45°-0°-90°.

Product features    

Attribute     Value    
Rated power (kW) 1.5
Rotational speed (rpm) 3,000
Sawing capacity 45° rectangular (mm) 100 x 80
Sawing capacity 45° round (mm) 105
Sawing capacity 45° square (mm) 85
Sawing capacity 90° rectangular (mm) 175 x 75
Sawing capacity 90° round (mm) 125
Sawing capacity 90° square (mm) 110
Saw blade diameter (mm) 350 x 32
Packaging (mm) 1200x1100x1500
Weight (kg) 180
Connection voltage (V) 400