ItemPage
PCE

HUVEMA Bandsaw machine BMSO 320 - 400V 1,5 KW

ERIKS item #:     11934050

EAN:     8718242080262

Manufacturer partnumber: 16513

 
Price (Per piece):
€10,101.00
Login to see your conditions

On semi-automatic models the saw arm is lifted up automatically after the sawing cycle has finished.Also available: BMSO 320 L (art. no. 16509)

Product features    

Attribute     Value    
Rated power (kW) 1.5
Cooling performance min/max (kW) 0.12
Hydraulic motor (kW) 0.37
Sawing speed (m/min) 20 - 100
Saw-blade length (mm) 3660 x 27 x 0,9
Sawing capacity 90° rectangular (mm) 320 x 300
Sawing capacity 90° round (mm) 320
Sawing capacity 90° square (mm) 300
Weight (kg) 765
Connection voltage (V) 400
Max. dimension of fixed parts (mm) 1900 x 850 x 1300