ItemPage
PCE

HUVEMA Bandsaw machine BMSO 320 L - 400V 2,2 KW

ERIKS item #:     12479286

EAN:     8718242080279

Manufacturer partnumber: 16509

 
Price (Per piece):
€11,236.88
Login to see your conditions

On semi-automatic models the saw arm is lifted up automatically after the sawing cycle has finished.

Product features    

Attribute     Value    
Rated power (kW) 2.2
Cooling performance min/max (kW) 0.12
Hydraulic motor (kW) 0.37
Sawing speed (m/min) 20 - 100
Saw-blade length (mm) 4160 x 34 x 1.1
Sawing capacity 90° rectangular (mm) 500 x 320
Sawing capacity 90° round (mm) 330
Sawing capacity 90° square (mm) 330
Weight (kg) 750
Connection voltage (V) 400
Max. dimension of fixed parts (mm) 2100 x 850 x 1300
Working height (mm) 640