ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

HUVEMA Folding machine HU 15 ES 1500 1500 x 1,5mm

ERIKS item #:     11934135

EAN:     8718242080743

Manufacturer partnumber: 16720

 
Price (Per piece):
€2,800.00
Login to see your conditions

Heavy duty angle bending machine. The upper blade is segmented and the segments can be taken out. The work piece is clamped through foot control, which leaves both hands free. The machine is equipped with a cylinder and adjustable lower blade, which makes bending sheet metal very easy. European design.

Product features    

Attribute     Value    
Weight (kg) 360
Bending capacity (mm) 1500 x 1,5
Max. dimension of fixed parts (mm) 1700 x 710 x 1270
Bending angle (°) 135