ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

HUVEMA Folding machine HU 20 DS 1020 1020 x 2mm

ERIKS item #:     23520525

EAN:     8718242080699

Manufacturer partnumber: 16719

 
Price (Per piece):
€1,950.00
Login to see your conditions

Heavy duty angle bending machine. The upper blade is segmented and the segments can be taken out. The work piece is clamp through foot control, which leaves both hands free. The machine is equipped with a cylinder and adjustable lower blade, which makes bending sheet metal very easy. European design.

Product features    

Attribute     Value    
Weight (kg) 300
Bending angle (°) 135
Bending capacity (mm) 1020 x 2
Max. dimension of fixed parts (mm) 1350 x 850 x 1175