LOC-LINE Coolant hose set 1/4"
Product documents
Document | Document type |
---|---|
Product overview |
Design: Flexible pipe system made ??of high quality plastic granules. The system has a high compatibility with other systems.
Application: For cooling workpieces and tools on all machine tools, such as drilling, milling, turning, grinding, EDM, etc.
Set contents: 2 Segment hoses, 147 mm
1 flat nozzle, 24 mm wide
3 round nozzle, Ø 1.5; 3.0; 6.0 mm
2 connection nipples, R 1/8 " and 1/4"
LOC-LINE
Connection nipple 4-pc. for coolant hose R1/8"
ERIKS Item #: 23429808
Catalogue item no 1: 96000036 Catalogue item no 2: 23429808 |
Price (Per piece):
€7.31
|
||
LOC-LINE
Coolant hose 2-pc. 1/4" 300mm
ERIKS Item #: 23429802
Catalogue item no 1: 96000006 Catalogue item no 2: 23279374 |
Price (Per piece):
€9.05
|