ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

LOC-LINE Coolant Tubing Selection Flexi-Box1/2''

ERIKS item #:     12256037

Catalogue item no 1: 96050003

Catalogue item no 2: 12256037

EAN:     4046368500000

Manufacturer partnumber: 96050003

 
Price (Per piece):
€130.34
Login to see your conditions

Design: Flexible pipe system made ??of high quality plastic granules. The system has a high compatibility with other systems.
Supplied in stable plastic crate.

Application: For cooling workpieces and tools on all machine tools, such as drilling, milling, turning, grinding, EDM, etc.
Set contents:
6 segment hoses (each with 6 joints), 138 mm
2 NPT thread connectors , 3/8"
2 NPT thread connectors, 1/2"
2 round nozzles, Ø 6.0 mm
2 round nozzles, Ø 9.0 mm
2 round nozzles,
Ø 12.0 mm
1 wide nozzle, 32 mm
1 wide nozzle, 63 mm
1 5-hole nozzle, Ø 3.2 mm
1 7-hole nozzle, Ø 2.0 mm
1 flat nozzle, 18 x 2.0 mm
1 flat nozzle, 18 x 3.2 mm
1 joint shower nozzle,
20 holes Ø 2.0 mm
1 Y-junction
1 non-return valve, 1/2"
1 stopcock with segment connection
1 assembly pliers