ItemPage
PCE

LOC-LINE Coolant Tubing Selection Flexi-Box1/4''

ERIKS item #:     12256036

Catalogue item no 1: 96000004

Catalogue item no 2: 12256036

EAN:     4046368400003

Manufacturer partnumber: 96000004

 
Price (Per piece):
€96.50
Login to see your conditions

Design: Flexible pipe system made ??of high quality plastic granules.
The system has a high compatibility with other systems.
Supplied in stable plastic crate.

Application: For cooling workpieces and tools on all machine tools, such as drilling, milling, turning, grinding, EDM, etc.
Set contents:
6 7-hose elements à 105 mm
2 NPT thread connectors, 1/8"
2 NPT thread connectors, 1/4"
2 round nozzles, Ø 1.5 mm
2 round nozzles, Ø 3.0 mm
2 round nozzles, Ø 6.0 mm
1 wide nozzle, 25 mm
1 5-hole nozzle, Ø 1.5 mm
1 7-hole nozzle, Ø 1.0 mm
1 flat nozzle, 12 x 1.0 mm
1 flat nozzle, 12 x 1.5 mm
1 joint shower nozzle, 16 holes Ø 1.0 mm
1 clamp ring with screw
1 Y-junction
1 non-return valve, 1/4"
1 stopcock with segment connection
1 assembly pliers