ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

SET

LOC-LINE Hose Elbow Kit 90° 13 Pis

ERIKS item #:     12532949

Catalogue item no 1: 96050106

Catalogue item no 2: 12532949

EAN:     662633508720

Manufacturer partnumber: 96050106

 
Price (Per set):
€44.25
Login to see your conditions

Design: Pipe system made ??of high quality plastic granules. The system has a high compatibility with other systems.

Application: For cooling workpieces and tools on all machine tools, such as drilling, milling, turning, grinding, EDM, etc.
Set contents:
4 90° elbow hoses
4 clamping rings
1 NPT thread connection, 3/8"
1 NPT thread connection, 1/2"
1 round nozzle, Ø 6.0 mm
1 round nozzle, Ø 9.0 mm
1 round nozzle, Ø 12.0 mm