SOUDAL Aquafix
ERIKS Item #
Product documents
Document | Document type |
---|---|
Soudal Aquafix
• Product description
Single-component gap-sealing compound made from poly-acrylic, for all internal and external applications, can be painted over. Good bonding even on tricky surfaces in soil and wet areas, suitable as a sealant or adhesive for emergency repairs.
• Application areas
Waterproof repair compound.
Usable under water, use as an instant sealant against imminent water-damage.
Cracks in walls, plaster, roofs, guttering.
For sealing and gluing (e.g. aerated concrete, concrete, wood, partitions, metals, synthetics and stone).
• Technical characteristics
Plasto-elastic, physically-drying gap-sealing compound.
Processing temperature: -5 °C to +30 °C
Temperature resistance –20°C to +90°C.
Skin forming: after ca. 20 minutes.
Hardening speed: 3 mm/day.
Silicone-free.