LOCTITE LB Freeze And Release 8040 400ml

Type: 8040
ERIKS item #: 23165273
Catalogue item no 1: 2
Catalogue item no 2: 23165273
EAN: 5010266406176
Manufacturer partnumber: 760225
Loctite Freeze & Release Spray 8040 (IDH
Product features
Attribute | Value |
---|---|
Packaging | Spray can |
Volume (l) | 0.4 |
Application | Lubricant |
Colour | Amber |
Product documents
Document type | Document type |
---|---|
Product Data sheet default | Technical Data Sheet |
Product Safety datasheet | Download |