GUTH VENTILE Pneumatic actuated control valve Series: VSR 5184/5185/5186 Stainless steel 316L Process connection: Butt weld EN 10357 series A
Log in to enjoy personalized prices.
Product documents
Document | Document type |
---|---|
Product Data sheet default | Installation Operation Manual DigiPos (PDF) |
Product Manual | Installation Operation Manual Valve (PDF) |
Product overview |
Application
- Food products.
- Dairy.
- Milk.
- Beer.
- CIP.
- Fruit juice.
- Water.
- Sauces.
- Oils.
Recommended in: Food & Beverages, Food primary processes (contact with food)