ProductPage

ADCA Pneumatic actuated control valve Type: 25843: Series: V16/2i Stainless steel internal thread ISO 7/Rp


Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Water, neutral liquids and gases.
  • Steam.
  • Thermo oil or volatile gases (with option stainless steel spindle bellows).

Technical information
Approval
Options
Function: Control valve
Nominal inner diameter
Housing material: Stainless steel 316L
Process connection: Internal thread (BSPP)
Size process connection
Pressure rating: PN40
Kvs value (m³/h)
Stem seal type: Roof cuffs
Type of actuator: Pneumatic
Type coding actuator
Closing pressure (bar)
Positioner: ECON 3301
With feedback signal: No
Explosion-proof: No
Clear filter      (10 of the 10 items displayed)
excl. VAT
Pneumatic actuated control valve Type: 25843 Series: V16/2i Stainless steel 316L/PTFE Equal percentage PA10 Kvs value: 2.7m³/h Process connection: Internal thread (BSPP) ISO 7/1 Rp 1/2" ADCA Pneumatic actuated control valve Type: 25843 Series: V16/2i Stainless steel 316L/PTFE Equal percentage PA10 Kvs value: 2.7m³/h Process connection: Internal thread (BSPP) ISO 7/1 Rp 1/2" ERIKS Item #: 14621053
 
Please login to see prices
Pneumatic actuated control valve Type: 25843 Series: V16/2i Stainless steel 316L/PTFE Equal percentage PA10 Kvs value: 4m³/h Process connection: Internal thread (BSPP) ISO 7/1 Rp 1/2" ADCA Pneumatic actuated control valve Type: 25843 Series: V16/2i Stainless steel 316L/PTFE Equal percentage PA10 Kvs value: 4m³/h Process connection: Internal thread (BSPP) ISO 7/1 Rp 1/2" ERIKS Item #: 14621054
 
Please login to see prices
Pneumatic actuated control valve Type: 25843 Series: V16/2i Stainless steel 316L/PTFE Equal percentage PA10 Kvs value: 4m³/h Process connection: Internal thread (BSPP) ISO 7/1 Rp 3/4" ADCA Pneumatic actuated control valve Type: 25843 Series: V16/2i Stainless steel 316L/PTFE Equal percentage PA10 Kvs value: 4m³/h Process connection: Internal thread (BSPP) ISO 7/1 Rp 3/4" ERIKS Item #: 14621055
 
Please login to see prices
Pneumatic actuated control valve Type: 25843 Series: V16/2i Stainless steel 316L/PTFE Equal percentage PA10 Kvs value: 6.3m³/h Process connection: Internal thread (BSPP) ISO 7/1 Rp 3/4" ADCA Pneumatic actuated control valve Type: 25843 Series: V16/2i Stainless steel 316L/PTFE Equal percentage PA10 Kvs value: 6.3m³/h Process connection: Internal thread (BSPP) ISO 7/1 Rp 3/4" ERIKS Item #: 14621056
 
Please login to see prices
Pneumatic actuated control valve Type: 25843 Series: V16/2i Stainless steel 316L/PTFE Equal percentage PA10 Kvs value: 6.3m³/h Process connection: Internal thread (BSPP) ISO 7/1 Rp 1" ADCA Pneumatic actuated control valve Type: 25843 Series: V16/2i Stainless steel 316L/PTFE Equal percentage PA10 Kvs value: 6.3m³/h Process connection: Internal thread (BSPP) ISO 7/1 Rp 1" ERIKS Item #: 14621057
 
Please login to see prices
Pneumatic actuated control valve Type: 25843 Series: V16/2i Stainless steel 316L/PTFE Equal percentage PA10 Kvs value: 10m³/h Process connection: Internal thread (BSPP) ISO 7/1 Rp 1" ADCA Pneumatic actuated control valve Type: 25843 Series: V16/2i Stainless steel 316L/PTFE Equal percentage PA10 Kvs value: 10m³/h Process connection: Internal thread (BSPP) ISO 7/1 Rp 1" ERIKS Item #: 14621058
 
Please login to see prices
Pneumatic actuated control valve Type: 25843 Series: V16/2i Stainless steel 316L/PTFE Equal percentage PA25 Kvs value: 16m³/h Process connection: Internal thread (BSPP) ISO 7/1 Rp 1.1/2" ADCA Pneumatic actuated control valve Type: 25843 Series: V16/2i Stainless steel 316L/PTFE Equal percentage PA25 Kvs value: 16m³/h Process connection: Internal thread (BSPP) ISO 7/1 Rp 1.1/2" ERIKS Item #: 14621059
 
Please login to see prices
Pneumatic actuated control valve Type: 25843 Series: V16/2i Stainless steel 316L/PTFE Equal percentage PA25 Kvs value: 25m³/h Process connection: Internal thread (BSPP) ISO 7/1 Rp 1.1/2" ADCA Pneumatic actuated control valve Type: 25843 Series: V16/2i Stainless steel 316L/PTFE Equal percentage PA25 Kvs value: 25m³/h Process connection: Internal thread (BSPP) ISO 7/1 Rp 1.1/2" ERIKS Item #: 14621060
 
Please login to see prices
Pneumatic actuated control valve Type: 25843 Series: V16/2i Stainless steel 316L/PTFE Equal percentage PA25 Kvs value: 25m³/h Process connection: Internal thread (BSPP) ISO 7/1 Rp 2" ADCA Pneumatic actuated control valve Type: 25843 Series: V16/2i Stainless steel 316L/PTFE Equal percentage PA25 Kvs value: 25m³/h Process connection: Internal thread (BSPP) ISO 7/1 Rp 2" ERIKS Item #: 14621061
 
Please login to see prices
Pneumatic actuated control valve Type: 25843 Series: V16/2i Stainless steel 316L/PTFE Equal percentage PA25 Kvs value: 40m³/h Process connection: Internal thread (BSPP) ISO 7/1 Rp 2" ADCA Pneumatic actuated control valve Type: 25843 Series: V16/2i Stainless steel 316L/PTFE Equal percentage PA25 Kvs value: 40m³/h Process connection: Internal thread (BSPP) ISO 7/1 Rp 2" ERIKS Item #: 14621062
 
Please login to see prices
Function: Control valve
Nominal inner diameter
Housing material: Stainless steel 316L
Process connection: Internal thread (BSPP)
Size process connection
Pressure rating: PN40
Kvs value (m³/h)
Stem seal type: Roof cuffs
Type of actuator: Pneumatic
Type coding actuator
Closing pressure (bar)
Positioner: ECON 3301
With feedback signal: No
Explosion-proof: No
Clear filter      (10 of the 10 items displayed)