ProductPage

CAPTOR 24V DC-power supply type 8020

Product documents

Document Document type
Product overview

Field or Din rail mounted power supplies.
For use with flow and vent captor products requiring 24Vdc supply
Output: Sensor 24Vdc; isolated SPDT volt free relay output
8020: Din-rail ( cabinet mount )
Supply Voltage (incoming): 12 - 48 Vdc, 115 or 230Vac

Stock item
Clear filter      (2 of the 2 items displayed)
PSU EL180-8020 115VAC/24VDC 4-20mA CAPTOR PSU EL180-8020 115VAC/24VDC 4-20mA ERIKS Item #: 12468010
 
Please login to see prices
Power sup. EI180-8020 220VAC/24VDC4-20mA CAPTOR Power sup. EI180-8020 220VAC/24VDC4-20mA ERIKS Item #: 10049956
 
Please login to see prices
Stock item
Clear filter      (2 of the 2 items displayed)